G12 Brushless 1/4" Cordless Ratchet Wrench, 2-Battery Kit

  • Mfr # ARW1210-22

  • Zoro # G1140171


product price: $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARW1210-22
Zoro #
G1140171
UPC #
-
Country of Origin
Taiwan, Province of China

Description

ACDelco Brushless 1/4-Inch Ratchet Wrench Li-Ion 12V Cordless, 45 Ft-lbs Max Ratchet Wrench Tool Kit, 2 Battery & Charger Included, G12 Series, ARW1210-22
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact (“brushâ€Â) used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Powerful Brushless Motor: 50% Longer operation time. More precise & efficient. Extended motre life span
* Up to 45 FT-LBS Max. Torque With Durable Metal Body Structure & Gearbox Housing
* Built-in LED light, Forward/Reverse lever, Safety Lock, Anti-slip and Ergonomic Soft Grip Design
* Angled compact head allows for use in tight spaces
* G12 Series Battery Platform
Kit Includes: ARW1210-2 Brushless Ratchet Wrench, 12V Battery Pack X 2, Charger
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 1/4" square
* Length: 10"
* Max. Torque: 45 ft-lbs (60 Nm)
* No Load Speed: 0-195 RPM
* LED light: Yes
* Tool Weight: 3.08 lbs (1.4) kg
* Battery: AB1207LA Li-ion 2.0Ah
* Quick charger: ADC12US07-99
* Tool Weight: 3.08 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.