
G12 K10 Combo 3/8" Ratchet Wrench, Impact Driver & Drill
Mfr # ARW1208-K10
Zoro # G1140479
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V DC
Cordless Tools Included
1/4" Impact Driver, 3/8" Ratchet Wrench, 3/8" 2-Speed Drill Driver
Battery Capacity
2.0Ah
Number of Tools
3
Cordless Tool Battery Type
Li-ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARW1208-K10
Zoro #
G1140479
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Voltage
12V DC
Cordless Tools Included
1/4" Impact Driver, 3/8" Ratchet Wrench, 3/8" 2-Speed Drill Driver
Battery Capacity
2.0Ah
Number of Tools
3
Cordless Tool Battery Type
Li-ion
Series
G12
No. of Batteries Included
2
Battery Included
Yes
Item
Combo Tool Kit
Light
LED
Charger
ADC12US07-99
No Load RPM
0 to 170 RPM (Ratchet Wrench), 350 RPM (Drill Driver)
Included Charger
Yes
Impact Driver
ARI12105
Drill
ARD12119
Corded/Cordless
Cordless
Tool Weight
0.88 lb (Ratchet Wrench), 5.69 lb (Impact Driver), 6 lb (Drill Driver)
Max. Torque
55 ft-lb (Ratchet Wrench), 82 ft-lb (Impact Driver), 265 in-lb (Drill Driver)
Drive Type
Square
Description
ACDelco G12 Series 3-Tool Combo 2-Speed Drill/Driver+ Impact Driver + Ratchet Wrench, two battery, charger, ARW1208-K10
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Includes : 3/8" Ratchet Wrench (ARW1208, max 55 ft-lbs, 0-170 RPM)
* Includes 3/8 in 2-Speed Drill/ Driver (ARD12119, 265 in- lbs, 18 torque setting & drill mode)
* Includes 1/4 in. Hex Power Impact Driver (ARI12105, max 82 ft-lb, 0-2400 RPM , 0-3100 IPM )
* COMPACT DESIGN: Powerful and in a compact and ergonomic design, Easy to carry when you working. Built-in LED light for use in dark areas | Convenient Forward/Reverse lever for easy transitions | Anti-slip and fatigue-free soft grip ergonomic design
* G12 PLATFORM: powers all ACDelco G12 products Compactible with 12V Battery AB1207LA. Optimized performance and overload protection using total system communication between tool, battery and charger.
SPECIFICATIONS
ARW1208
* Voltage: 12V DC
* Drive: 3/8" square
* Length: 13.5"
* Max. Torque: 55 ft-lbs (75 Nm)
* No Load Speed: 0-170 RPM
* Tool Weight: 3.08 lbs (1.4) kg
ARI12105
Features
-Delivers maximum torque of 90 ft-lbs / 1,080 in-lbs / 120 Nm
-Rubber boot for protecting tools from exterior damage
-Incorporated super bright LED and battery indicator for increasing the productivity
-Responsive VSR Switch for variable speed with reversible control and electric brake
-Anti-slip and Fatigue-free
-Tool weight at 1.98 lbs.
ARD12119
Features
-Delivers maximum torque of 90 ft-lbs / 1,080 in-lbs / 120 Nm
-Rubber boot for protecting tools from exterior damage
-Incorporated super bright LED and battery indicator for increasing the productivity
-Responsive VSR Switch for variable speed with reversible control and electric brake
-Anti-slip and Fatigue-free
-Tool weight at 1.98 lbs.
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Includes : 3/8" Ratchet Wrench (ARW1208, max 55 ft-lbs, 0-170 RPM)
* Includes 3/8 in 2-Speed Drill/ Driver (ARD12119, 265 in- lbs, 18 torque setting & drill mode)
* Includes 1/4 in. Hex Power Impact Driver (ARI12105, max 82 ft-lb, 0-2400 RPM , 0-3100 IPM )
* COMPACT DESIGN: Powerful and in a compact and ergonomic design, Easy to carry when you working. Built-in LED light for use in dark areas | Convenient Forward/Reverse lever for easy transitions | Anti-slip and fatigue-free soft grip ergonomic design
* G12 PLATFORM: powers all ACDelco G12 products Compactible with 12V Battery AB1207LA. Optimized performance and overload protection using total system communication between tool, battery and charger.
SPECIFICATIONS
ARW1208
* Voltage: 12V DC
* Drive: 3/8" square
* Length: 13.5"
* Max. Torque: 55 ft-lbs (75 Nm)
* No Load Speed: 0-170 RPM
* Tool Weight: 3.08 lbs (1.4) kg
ARI12105
Features
-Delivers maximum torque of 90 ft-lbs / 1,080 in-lbs / 120 Nm
-Rubber boot for protecting tools from exterior damage
-Incorporated super bright LED and battery indicator for increasing the productivity
-Responsive VSR Switch for variable speed with reversible control and electric brake
-Anti-slip and Fatigue-free
-Tool weight at 1.98 lbs.
ARD12119
Features
-Delivers maximum torque of 90 ft-lbs / 1,080 in-lbs / 120 Nm
-Rubber boot for protecting tools from exterior damage
-Incorporated super bright LED and battery indicator for increasing the productivity
-Responsive VSR Switch for variable speed with reversible control and electric brake
-Anti-slip and Fatigue-free
-Tool weight at 1.98 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.