Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G12 K11 Combo 3/8" BLDC Ratchet, Drill Driver, Impact Driver

  • Mfr # ARW12103-K11

  • Zoro # G1140409


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Cordless Tools Included
1/4" Impact Driver, 3/8" Drill Driver, 3/8" Brushless Ratchet Wrench
Battery Capacity
2.0Ah
Number of Tools
3
Cordless Tool Battery Type
Li-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARW12103-K11
Zoro #
G1140409
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Voltage
12V DC
Cordless Tools Included
1/4" Impact Driver, 3/8" Drill Driver, 3/8" Brushless Ratchet Wrench
Battery Capacity
2.0Ah
Number of Tools
3
Cordless Tool Battery Type
Li-ion
Series
G12
No. of Batteries Included
2
Battery Included
Yes
Item
Combo Tool Kit
Light
LED
Tool Weight
2.7 lb (Ratchet Wrench), 5.69 lb (Impact Driver), 6 lb (Drill Driver)
No Load RPM
0 to 195 RPM (Ratchet Wrench), 350 RPM (Drill Driver)
Max. Torque
65 ft-lb (Ratchet Wrench), 82 ft-lb (Impact Driver), 265 in-lb (Drill Driver)
Charger
ADC12US07-99
Included Charger
Yes
Corded/Cordless
Cordless
Drill
ARD12119
Impact Driver
ARI12105
Drive Type
Square

Description

ACDelco G12 Series 3-Tool Cordless Combo 2-Speed Drill/Driver+ Impact Driver + Brushless Ratchet Wrench, two battery, charger, ARW12103-K11
FEATURES
* Includes : 3/8"" Brushless Ratchet Wrench (ARW1210-3, max 65 ft-lbs, 0-195 RPM)
* Includes 3/8 in 2-Speed Drill/ Driver (ARD12119, 265 in- lbs, 18 torque setting & drill mode)
* Includes 1/4 in. Hex Power Impact Driver (ARI12105, max 82 ft-lb, 0-2400 RPM , 0-3100 IPM )
* COMPACT DESIGN: Powerful and in a compact and ergonomic design
* Built-in LED light for use in dark areas
* Convenient Forward/Reverse lever
* G12 PLATFORM: powers all ACDelco G12 products Compactible with 12V Battery AB1207LA. Optimized performance and overload protection using total system communication between tool, battery and charger.
SPECIFICATIONS
ARW1210-3
* Voltage: 12V DC
* Drive: 3/8" square
* Length: 13.5"
* Max. Torque: 65 ft-lbs (88 Nm)
* No Load Speed: 0-195 RPM
* LED light: Yes
* Tool Weight: 3.08 lbs
ARI12105
-Delivers maximum torque of 90 ft-lbs / 1,080 in-lbs / 120 Nm
-Rubber boot for protecting tools from exterior damage
-Incorporated super bright LED and battery indicator for increasing the productivity
-Responsive VSR Switch for variable speed with reversible control and electric brake
-Anti-slip and Fatigue-free
-Tool weight at 1.98 lbs.
ARD12119
-Delivers maximum torque of 90 ft-lbs / 1,080 in-lbs / 120 Nm
-Rubber boot for protecting tools from exterior damage
-Incorporated super bright LED and battery indicator for increasing the productivity
-Responsive VSR Switch for variable speed with reversible control and electric brake
-Anti-slip and Fatigue-free
-Tool weight at 1.98 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.