
G12 K12 Combo, 3/8" Ratchet Wrench, 3" Polisher, Impact Wrench
Mfr # ARW1208-K12
Zoro # G1140646
product price:Â $219.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ARW1208-K12
Zoro #
G1140646
UPC #
-
Country of Origin
Taiwan, Province of China
Description
ACDelco G12 Series 3-Tool Combo , 3/8" Ratchet Wrench & 2-speed Polisher & 3/8" Impact Wrench, Includes 2-battery, charger, ARW1208-K12
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Includes : 3/8" Ratchet Wrench (ARW1208, max 55 ft-lbs, 0-170 RPM)
* Includes 3/8 in Impact Wrench (ARI12104, 90 ft-lbs, 0-2400 RPM, 0-3100 IPM)
* Includes 3" Mini Polisher/Sander (ARS1214, 0-350/ 0-1,350 RPM )
* COMPACT DESIGN: Powerful and in a compact and ergonomic design, Easy to carry when you working. Built-in LED light for use in dark areas | Convenient Forward/Reverse lever for easy transitions | Anti-slip and fatigue-free soft grip ergonomic design
* G12 PLATFORM: powers all ACDelco G12 products Compactible with 12V Battery AB1207LA. Optimized performance and overload protection using total system communication between tool, battery and charger.
SPECIFICATIONS
ARW1208 Ratchet Wrench
* Voltage: 12V DC
* Drive: 3/8" square
* Length: 13.5"
* Max. Torque: 55 ft-lbs (75 Nm)
* No Load Speed: 0-170 RPM
* Tool Weight: 3.08 lbs (1.4) kg
ARI12104 Impact Wrench
* Voltage: 12V DC
* Drive: 3/8" Square
* Length: 6-1/4"
* Max. Torque: 90 ft-lbs (120 Nm)
* No Load Speed: 0-2,400 RPM
* Impact per Minute: 0-3,100 IPM
* LED light: Yes
* Battery indicator: Yes
ARS1214 Polisher
* Voltage: 12V DC
* Drive: 3" backing pad
* Pad Thread size: M6-10 (1/4"-20 or 1/4"-28)
* Length: 5.5"
* No Load Speed: 0-2,800 / 0-7,600 RPM
* LED light: Yes
* Battery indicator: Yes
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Includes : 3/8" Ratchet Wrench (ARW1208, max 55 ft-lbs, 0-170 RPM)
* Includes 3/8 in Impact Wrench (ARI12104, 90 ft-lbs, 0-2400 RPM, 0-3100 IPM)
* Includes 3" Mini Polisher/Sander (ARS1214, 0-350/ 0-1,350 RPM )
* COMPACT DESIGN: Powerful and in a compact and ergonomic design, Easy to carry when you working. Built-in LED light for use in dark areas | Convenient Forward/Reverse lever for easy transitions | Anti-slip and fatigue-free soft grip ergonomic design
* G12 PLATFORM: powers all ACDelco G12 products Compactible with 12V Battery AB1207LA. Optimized performance and overload protection using total system communication between tool, battery and charger.
SPECIFICATIONS
ARW1208 Ratchet Wrench
* Voltage: 12V DC
* Drive: 3/8" square
* Length: 13.5"
* Max. Torque: 55 ft-lbs (75 Nm)
* No Load Speed: 0-170 RPM
* Tool Weight: 3.08 lbs (1.4) kg
ARI12104 Impact Wrench
* Voltage: 12V DC
* Drive: 3/8" Square
* Length: 6-1/4"
* Max. Torque: 90 ft-lbs (120 Nm)
* No Load Speed: 0-2,400 RPM
* Impact per Minute: 0-3,100 IPM
* LED light: Yes
* Battery indicator: Yes
ARS1214 Polisher
* Voltage: 12V DC
* Drive: 3" backing pad
* Pad Thread size: M6-10 (1/4"-20 or 1/4"-28)
* Length: 5.5"
* No Load Speed: 0-2,800 / 0-7,600 RPM
* LED light: Yes
* Battery indicator: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.