G12 K3 Combo 1/4" Ratchet (BLDC) 3/8" Impact Wrench 2-Battery

  • Mfr # ARW12102-K3

  • Zoro # G1140530


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Cordless Tools Included
1/4" Brushless Ratchet Wrench, 3/8" Impact Wrench
Battery Capacity
2.0Ah
Number of Tools
2
Cordless Tool Battery Type
Li-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARW12102-K3
Zoro #
G1140530
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Voltage
12V DC
Cordless Tools Included
1/4" Brushless Ratchet Wrench, 3/8" Impact Wrench
Battery Capacity
2.0Ah
Number of Tools
2
Cordless Tool Battery Type
Li-ion
Series
G12
No. of Batteries Included
2
Battery Included
Yes
Item
Combo Tool Kit
Max. Torque
65 ft-lb (Ratchet Wrench), 82 ft-lb (Impact Driver)
Impact Driver
ARI12105
Included Charger
Yes
Corded/Cordless
Cordless
No Load RPM
0 to 195 RPM
Charger
ADC12US07-99
Light
LED
Tool Weight
3.08 lb (Ratchet Wrench), 5.69 lb (Impact Driver)
Drive Type
Square

Description

ACDelco G12 Series 2-Tool Cordless Combo Kit- 1/4 in. Brushless Ratchet Wrench + 3/8 in. Power Impact Wrench, two battery, charger, ARW12102-K3
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Includes 1/4 in. Brushless Ratchet Wrench (ARW1210-2P) and 3/8 in. Power Impact Wrench (ARI12104)
* 1/4-Inch 12V Brushless Motor Ratchet Wrench Tool: Powerful 45 FT-LBS torque and compact head design for use in tight spaces
* 3/8"" Power Impact Wrench Tool: 90 ft-lb of max torque,0-2400 RPM , 0-3100 IPM Responsive VSR switch: variable speed with reversible control and electric brake switch.
* COMPACT DESIGN: Powerful and in a compact and ergonomic design, Easy to carry when you working. Built-in LED light for use in dark areas | Convenient Forward/Reverse lever for easy transitions | Anti-slip and fatigue-free soft grip ergonomic design
* G12 PLATFORM: powers all ACDelco G12 products Compactible with 12V Battery AB1207LA. Optimized performance and overload protection using total system communication between tool, battery and charger.
ARW1210-2
Features
- Advanced Brushless DC (BLDC) motor
- Powerful 45 FT-LBS torque and compact head design for use in tight spaces
- Durable metal gearbox housing.
- Variable speed switch with forward/backward lever
- Anti-slip soft grip, built-in LED light.
Specifications
Voltage :12 Vdc
Drive:1/4" Square
Max. Torque:45 ft-lbs (60 Nm)
No Load Speed:0-195 RPM
LED light:Yes
Tool Weight:3.08 lbs (1.4 )
ARI12104
Features
-Delivers maximum torque of 90 ft-lbs / 1,080 in-lbs / 120 Nm -Rubber boot for protecting tools from exterior damage
-Incorporated super bright LED and battery indicator for increasing the productivity
-Responsive VSR Switch for variable speed with reversible control and electric brake
-Anti-slip and Fatigue-free
-Tool weight at 1.98 lbs."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.