Zoro Homepage

G12 K5 Combo 3/8" Drill Driver+ 1/4"Impact Driver, 2-battery

  • Mfr # ARI12105-K5

  • Zoro # G1949082


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARI12105-K5
Zoro #
G1949082
UPC #
-
Country of Origin
Taiwan, Province of China

Description

ACDelco G12 Series 2-Tool Cordless Combo Kit- 3/8 in 2-Speed Drill/Driver+ 1/4 in. Hex Power Impact Driver, 2-battery, charger, ARI12105-K5
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Includes : 3/8 in 2-Speed Drill/ Driver (ARD12119) + 1/4 in. Hex Power Impact Driver (ARI12105)
* 1/4 in. Hex Power Impact Driver :82 ft-lb of max torque,0-2400 RPM , 0-3100 IPM Responsive VSR switch: variable speed with reversible control and electric brake switch.
* 3/8 in 2-Speed Drill/ Driver: 265 in- lbs. Maximum torque. 18 torque settings & drill mode, Variable 2-speed gearbox (0-350 & 0-1,350 RPM) covers a wide range of drilling and driving without damaging material.
* COMPACT DESIGN: Powerful and in a compact and ergonomic design, Easy to carry when you working. Built-in LED light for use in dark areas | Convenient Forward/Reverse lever for easy transitions | Anti-slip and fatigue-free soft grip ergonomic design
* G12 PLATFORM: powers all ACDelco G12 products Compactible with 12V Battery AB1207LA. Optimized performance and overload protection using total system communication between tool, battery and charger.
SPECIFICATIONS
ARI12105
Features
-Delivers maximum torque of 90 ft-lbs / 1,080 in-lbs / 120 Nm
-Rubber boot for protecting tools from exterior damage
-Incorporated super bright LED and battery indicator for increasing the productivity
-Responsive VSR Switch for variable speed with reversible control and electric brake
-Anti-slip and Fatigue-free
-Tool weight at 1.98 lbs.
ARD12119
Features
-Delivers maximum torque of 90 ft-lbs / 1,080 in-lbs / 120 Nm
-Rubber boot for protecting tools from exterior damage
-Incorporated super bright LED and battery indicator for increasing the productivity
-Responsive VSR Switch for variable speed with reversible control and electric brake
-Anti-slip and Fatigue-free
-Tool weight at 1.98 lbs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.