
G12 Series 12V Li-Ion 3-pk w/Charger
Mfr # AB1207LA-P3
Zoro # G1948942
product price: $106.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB1207LA-P3
Zoro #
G1948942
UPC #
-
Country of Origin
Taiwan, Province of China
Description
ACDelco G12 12V 2.0Ah Battery 3-Pack with Charger
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
G12 Li-ion battery pack for all G12 series tools
* 3-Pack Battery and 1 Charger
* 12V DC - 2.0 Ah Capacity
* Battery Only
SPECIFICATIONS
Voltage: 12V DC
* Capacity: 2.0 Ah (24Wh)
* Type: Li-ion
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.