Zoro Homepage

Gasket-Cm/Shf Cvr Inr, 12627105

  • Mfr # 12627105

  • Zoro # G2113234


product price: $9.15
/ea

Key Features

Configuration
One Piece
Overall Height (In.)
0.3 in
Material
ACM Rubber
Thickness
0.308 in
Weight
0.04 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12627105
Zoro #
G2113234
UPC #
808709358558
Country of Origin
Unknown

Dimensions

Overall Height (In.)
0.3 in
Thickness
0.308 in
Width (in)
0.8 in
Length (in)
0.8 in

Details

Item
Inner Valve Cover Gasket
Configuration
One Piece
Material
ACM Rubber
Weight
0.04 lb
Grade Type
Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.