Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Gasket-Cyl Hd, 12558164 12558164

Gasket-Cyl Hd, 12558164 (Discontinued)

  • Mfr # 12558164
  • Zoro # G2104198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12558164
Zoro #
G2104198
UPC #
808709357957
Country of Origin
Unknown

Dimensions

Overall Height (In.)
0.6
Tooth Thickness
1.43
Width (in)
10
Length (in)
23.5
Cylinder Bore Diameter
4.33"

Details

Configuration
One Piece
Fits Brand
Engine Cylinder Head Gasket Right ACDelco GM Original Equipment 12558164Fits the following vehicles: 2001-2002 Chevrolet Express 3500, 2001-2006 Chevrolet Silverado 2500 HD, 2001-2006 Chevrolet Silverado 3500, 2001-2006 Chevrolet Suburban 2500, 2001-2002 GMC Savana 3500, 2001-2006 GMC Sierra 2500 HD, 2001-2006 GMC Sierra 3500, 2001-2006 GMC Yukon XL 2500, 2002-2006 Chevrolet Avalanche 2500, 2007 Chevrolet Silverado 2500 HD Classic, 2007 Chevrolet Silverado 3500 Classic, 2007 GMC Sierra 2500 HD Classic, 2007 GMC Sierra 3500 Classic
Features
Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors.. GM Engineers design and validate OE parts specifically for your Chevrolet, Buick, GMC, or Cadillac vehicle. GM regularly updates production and service part designs to integrate new materials and technologies
Weight
0.52
Color
Black
Material
Graphite/Steel
Grade Type
Regular
Overall W Facing PTO
9.327in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.