Zoro Homepage

Gasket-Eng Cool Therm, 12574478

  • Mfr # 12574478

  • Zoro # G8879119


product price: $19.79
/ea

Key Features

Material
Rubber
Outside Diameter (in)
2.390 Inch
Thickness (in)
0.170 Inch
Inside Diameter (in)
2 Inch
Style
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12574478
Zoro #
G8879119
UPC #
21625556253
Country of Origin
Unknown

Dimensions

Outside Diameter (in)
2.390 Inch
Thickness (in)
0.170 Inch
Inside Diameter (in)
2 Inch

Details

Material
Rubber
Style
O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.