Zoro Homepage

Gasket-Eng Frt Cvr, 10108435

  • Mfr # 10108435

  • Zoro # G2163284


product price: $17.59
/ea

Key Features

Configuration
One Piece
Features
Overall Width (In.)
7.2
Overall Height (In.)
1.9
Weight
0.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10108435
Zoro #
G2163284
UPC #
808709361688
Country of Origin
Unknown

Dimensions

Overall Width (In.)
7.2
Overall Height (In.)
1.9
Width (in)
2.3
Mount Hole Diameter
0.281in
Gasket Thickness
0.035"
Length (in)
8.8

Details

Configuration
One Piece
Features
Weight
0.05
Material
Paper
Overall W Facing PTO
0.300in
Bolt Hole Quantity
10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.