Zoro Homepage

Gasket-F/Pmp Brkt, 12623308

  • Mfr # 12623308

  • Zoro # G8871802


product price: $6.95
/ea

Key Features

Material
Fiber Stainless Steel
Length
5.6 in
Color
Black
Thickness
0.03 in
Includes
Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12623308
Zoro #
G8871802
UPC #
808709783329
Country of Origin
Unknown

Dimensions

Length
5.6 in
Thickness
0.03 in
Width (in)
2.6 in
Height (in)
0.4 in

Details

Item
Fuel Pump Bracket Gasket
Material
Fiber Stainless Steel
Color
Black
Includes
Gasket
Number of Mount Holes
2
Grade Type
Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.