Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Kit-Cyl Hd, Hs006

  • Mfr # HS006

  • Zoro # G8999421


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Includes
Cylinder Head Gasket Included, EGR Valve Gasket Included, Exhaust Manifold Gasket Included, Exhaust Valve Stem Seals Included, Intake Manifold Gasket Included, Intake Manifold Plenum Gasket Included, Intake Manifold Upper Plenum Gasket Included, Throttle Body Gasket Included, Upper Intake Manifold Gaskets Included, Valve Cover Gasket Included, Valve Stem Seals Included
Exhaust Manifold Gasket Material
Stainless Steel
Cylinder Head Gasket Material
Steel
Valve Stem Seal Material
Rubber
Throttle Body Gasket Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS006
Zoro #
G8999421
UPC #
808709684893
Country of Origin
Unknown

Dimensions

Head Gasket Thickness (in)
0.065 Inch

Details

Includes
Cylinder Head Gasket Included, EGR Valve Gasket Included, Exhaust Manifold Gasket Included, Exhaust Valve Stem Seals Included, Intake Manifold Gasket Included, Intake Manifold Plenum Gasket Included, Intake Manifold Upper Plenum Gasket Included, Throttle Body Gasket Included, Upper Intake Manifold Gaskets Included, Valve Cover Gasket Included, Valve Stem Seals Included
Exhaust Manifold Gasket Material
Stainless Steel
Cylinder Head Gasket Material
Steel
Valve Stem Seal Material
Rubber
Throttle Body Gasket Material
Paper
Valve Cover Gasket Material
Rubber, Silicone
Intake Manifold Gasket Material
Rubber, Silicone
Thermostat O-Ring Included
Thermostat O-Ring Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.