Zoro Homepage

Gasket-Oil Fltr, 12687466

  • Mfr # 12687466

  • Zoro # G2144168


product price: $8.29
/ea

Key Features

Overall Width (In.)
3.4 in
Overall Height (In.)
0.1 in
Weight
0.02 lb
Length (in)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12687466
Zoro #
G2144168
UPC #
808709755937
Country of Origin
Unknown

Dimensions

Overall Width (In.)
3.4 in
Overall Height (In.)
0.1 in
Length (in)
4.5 in

Details

Item
Engine Oil Filter Adapter Gasket
Weight
0.02 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.