Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket-Oil Pan Drn Plug, 14090908

  • Mfr # 14090908

  • Zoro # G8873981


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Material
Steel, Rubber
Thickness
0.072 Inch
Inside Diameter (in)
7/16 Inch
Outside Diameter (in)
15/16 Inch
Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14090908
Zoro #
G8873981
UPC #
808709362128
Country of Origin
Unknown

Dimensions

Thickness
0.072 Inch
Inside Diameter (in)
7/16 Inch
Outside Diameter (in)
15/16 Inch

Details

Material
Steel, Rubber
Quantity
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.