Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket-Throt Body, 40-5083

  • Mfr # 40-5083

  • Zoro # G2108133


product price: $28.49
/ea

Key Features

Overall Height (In.)
0.1 in
Weight
0.01 lb
Material
Steel/Rubber
Width (in)
3.9 in
Fuel Injection Type
PFI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-5083
Zoro #
G2108133
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height (In.)
0.1 in
Width (in)
3.9 in
Length (in)
4.2 in

Details

Item
Fuel Injection Throttle Body Mounting Gasket
Weight
0.01 lb
Material
Steel/Rubber
Fuel Injection Type
PFI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.