Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket-Throt Body, 40-717

  • Mfr # 40-717

  • Zoro # G2130868


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Features
Helps prevent excess air form entering the intake. Helps seal the intake and throttle from the elements. Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors. GM Engineers design and validate OE parts specifically for your Chevrolet, Buick, GMC, or Cadillac vehicle. GM regularly updates production and service part designs to integrate new materials and technologies
Fits Brand
Fuel Injection Multi-Port Tune-up KitFits the following vehicles: 1989-1992 Chevrolet Camaro, 1989-1991 Chevrolet Corvette, 1989-1992 Pontiac Firebird, 1991 GMC Syclone
Material
Fiber
Color
Black
Fuel Injection Type
PFI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-717
Zoro #
G2130868
UPC #
-
Country of Origin
Unknown

Details

Features
Helps prevent excess air form entering the intake. Helps seal the intake and throttle from the elements. Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors. GM Engineers design and validate OE parts specifically for your Chevrolet, Buick, GMC, or Cadillac vehicle. GM regularly updates production and service part designs to integrate new materials and technologies
Fits Brand
Fuel Injection Multi-Port Tune-up KitFits the following vehicles: 1989-1992 Chevrolet Camaro, 1989-1991 Chevrolet Corvette, 1989-1992 Pontiac Firebird, 1991 GMC Syclone
Material
Fiber
Color
Black
Fuel Injection Type
PFI
System Type
Port Fuel Injection (PFI)
Number Of Gaskets
1
Number Of Bolt Holes
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.