Zoro Homepage

Gasket-Trfer Case Adap, 15642511

  • Mfr # 15642511

  • Zoro # G8889156


product price: $18.75
/ea

Key Features

Width
10.7 in
Color
Gray
Thickness
0.03 in
Material
Paper
Length
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15642511
Zoro #
G8889156
UPC #
808709466444
Country of Origin
Unknown

Dimensions

Width
10.7 in
Thickness
0.03 in
Length
8.4 in
Mounting Hole Diameter
0.51 in
Width (in)
10.7 in
Face Width
1.92 in
Height (in)
0.2 in

Details

Color
Gray
Material
Paper
Item
Transfer Case Adapter Gasket
Shape
Round
Configuration
One Piece
Number of Mount Holes
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.