Zoro Homepage

Gear Kit-Strg, 19257638

  • Mfr # 19257638

  • Zoro # G8882652


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Includes
Gasket Or Seal, Mounting Brackets
Length (in)
56.62 in
Number of Mount Holes
2
Width (in)
11.88 in
Bellows Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19257638
Zoro #
G8882652
UPC #
707773767559
Country of Origin
Unknown

Dimensions

Length (in)
56.62 in
Width (in)
11.88 in
Height (in)
10.62 in

Details

Includes
Gasket Or Seal, Mounting Brackets
Item
Hydraulic Rack and Pinion Gear Assembly
Number of Mount Holes
2
Bellows Color
Black
Grade Type
Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.