Zoro Homepage

Generator Asm, 84009378

  • Mfr # 84009378

  • Zoro # G8644864


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Includes
Pulley Included
Amps AC
150 Amp
Voltage
14 Volt
Type
Internal
Plug Clock Position
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84009378
Zoro #
G8644864
UPC #
808709592778
Country of Origin
Unknown

Dimensions

Pulley Diameter (in)
2-7/16 Inch

Details

Item
Generator Accessory
Includes
Pulley Included
Amps AC
150 Amp
Voltage
14 Volt
Type
Internal
Plug Clock Position
6
Pulley Type
Conventional
Cooling Method
Air
Pulley Belt Type
Serpentine
Rotation Direction
Clockwise
Number Of Pulley Grooves
6
Fan Type
Internal
Polarity
Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.