Zoro Homepage

Generator Asm., 84206550

  • Mfr # 84206550

  • Zoro # G400621666


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Includes
Pulley
Voltage
12V DC
Length
13.8 in
Mounting Style
Bolts
Case Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84206550
Zoro #
G400621666
UPC #
808709734048
Country of Origin
Unknown

Dimensions

Length
13.8 in
Width (in)
13.2 in
Pulley Outside Diameter (in)
2.51 in
Height (in)
10.2 in

Details

Item
Alternator
Includes
Pulley
Voltage
12V DC
Mounting Style
Bolts
Case Color
Gray
Starter Rotation
Clockwise
Number of Terminal Connections
2
Number of Pulley Grooves
6
Fan Type
Internal
Pulley Belt Type
Serpentine
Regulator Type
Internal
Distance Between Mounting Feet (in)
5.46 in

Description

Generator Asm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.