Zoro Homepage

Generator Asm, 84331735

  • Mfr # 84331735

  • Zoro # G400621659


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Length
13.88 in
Voltage
12V DC
Includes
Pulley
Mounting Style
Bolts
Height (in)
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84331735
Zoro #
G400621659
UPC #
808709771210
Country of Origin
Unknown

Dimensions

Length
13.88 in
Height (in)
10.25 in
Width (in)
13.25 in
Pulley Outside Diameter (in)
2.58 in

Details

Item
Alternator
Voltage
12V DC
Includes
Pulley
Mounting Style
Bolts
Fan Type
Internal
Number of Terminal Connections
2
Regulator Type
Internal
Number of Pulley Grooves
6
Distance Between Mounting Feet (in)
5.46 in
Pulley Belt Type
Serpentine
Starter Rotation
Clockwise
Case Color
Gray

Description

Generator Asm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.