Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Handle Asm-Frt S/D O/S, 15719665 15719665

Handle Asm-Frt S/D O/S, 15719665 (Discontinued)

  • Mfr # 15719665
  • Zoro # G3944629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15719665
Zoro #
G3944629
UPC #
808709587835
Country of Origin
Unknown

Dimensions

Length
5.39 in
Height
4.25 in
Width
4.25 in

Details

Material
Steel
Color
Black
Includes
Linkage
Weight
0.51 lb
Item
Front Exterior Door Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.