Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Asm-Inter S/D O/S, 25942274

  • Mfr # 25942274

  • Zoro # G2291892


product price: $70.15
/ea

Key Features

Features
Smooth operation of the latch to open door/liftgate/tailgate. Enhances the vehicle's exterior appearance. Designed and manufactured by GM to fit the exact specifications of your GM vehicle. Offering the fit, finish, and durability you expect when you use Genuine GM Parts. Restores your vehicle as close to its original condition as possible
Fits Brand
Exterior Door HandleFits the following vehicles: 1996-2009 Chevrolet Express 1500, 1996-2009 Chevrolet Express 2500, 1996-2009 Chevrolet Express 3500, 1996-2009 GMC Savana 1500, 1996-2009 GMC Savana 2500, 1996-2009 GMC Savana 3500
Overall Height (In.)
3.3
Weight
0.57
Material
Plastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25942274
Zoro #
G2291892
UPC #
808709589082
Country of Origin
Unknown

Dimensions

Overall Height (In.)
3.3
Width (in)
79.22

Details

Features
Smooth operation of the latch to open door/liftgate/tailgate. Enhances the vehicle's exterior appearance. Designed and manufactured by GM to fit the exact specifications of your GM vehicle. Offering the fit, finish, and durability you expect when you use Genuine GM Parts. Restores your vehicle as close to its original condition as possible
Fits Brand
Exterior Door HandleFits the following vehicles: 1996-2009 Chevrolet Express 1500, 1996-2009 Chevrolet Express 2500, 1996-2009 Chevrolet Express 3500, 1996-2009 GMC Savana 1500, 1996-2009 GMC Savana 2500, 1996-2009 GMC Savana 3500
Weight
0.57
Material
Plastic, Steel
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.