
Handle Asm-R/D O/S, 23489984
Mfr # 23489984
Zoro # G2293800
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
7.88
Fits Brand
Exterior Door HandleFits the following vehicles: 2013-2014 Chevrolet Express 1500, 2013-2023 Chevrolet Express 2500, 2013-2023 Chevrolet Express 3500, 2013-2014 GMC Savana 1500, 2013-2023 GMC Savana 2500, 2013-2023 GMC Savana 3500
Features
Weight
2.29
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23489984
Zoro #
G2293800
UPC #
808709905929
Country of Origin
Unknown
Dimensions
Overall Height (In.)
7.88
Width (in)
258.75
Details
Fits Brand
Exterior Door HandleFits the following vehicles: 2013-2014 Chevrolet Express 1500, 2013-2023 Chevrolet Express 2500, 2013-2023 Chevrolet Express 3500, 2013-2014 GMC Savana 1500, 2013-2023 GMC Savana 2500, 2013-2023 GMC Savana 3500
Features
Weight
2.29
Color
Black
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.