
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19178089
Zoro #
G3334914
UPC #
707773786161
Country of Origin
Mexico
Dimensions
Length
2.5 in
Height
2.1 in
Width (in)
2.5 in
Details
Item
Multi-Purpose Pigtail
Color
Black
Number of Terminals
38
Number of End 1 Connectors
1
Shape
Rectangle
End 1 Type
Straight
Gender
Male
Terminal Type
Pin
Terminal Gender
Female
Number of Ends
1
Description
ACDelco GM Original Equipment Pigtail Connectors are connectors ready to be spliced into vehicle harnesses, and are GM-recommended replacements for your vehicle’s original components. These original equipment pigtail connectors have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors. AC Delco headlight control module connector's built a reputation in the automotive industry for quality and craftmanship.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.