Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Asm-Frt Brk, 176-2003

  • Mfr # 176-2003

  • Zoro # G9303492


product price: $25.49
/ea

Key Features

Length
21.3 in
Includes
Bracket; Gasket; Mounting Hardware
Width (in)
2.9 in
End 1 Fitting Material
Steel
Axis 1 Length
19.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176-2003
Zoro #
G9303492
UPC #
-
Country of Origin
Unknown

Dimensions

Length
21.3 in
Width (in)
2.9 in
Axis 1 Length
19.65 in
End 1 Thread Diameter (in)
0.472 in
End 2 Fitting Inside Diameter
10x1.5
Height (in)
2.4 in

Details

Item
Hydraulic Brake Hose Assembly
Includes
Bracket; Gasket; Mounting Hardware
End 1 Fitting Material
Steel
End 2 Fitting Type
Banjo
End 2 Fitting Material
Steel
End 1 Type
Inverted
Bracket Material
Steel
End 1 Fitting Type
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.