Zoro Homepage

Hose Asm Htr Otlt, 25862088

  • Mfr # 25862088

  • Zoro # G9315401


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Length
15.2 in
Includes
Clamps
Material
Plastic/Rubber
Features
Original Equipment Replacement
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25862088
Zoro #
G9315401
UPC #
-
Country of Origin
Unknown

Dimensions

Length
15.2 in
Width
9.7 in
Wall Thickness (in)
0.14 in
End 1 Inside Diameter
0.78 in
End 2 Inside Diameter
0.62 in
Height (in)
5.3 in
End 3 Outside Diameter (in)
0.94 in
End 3 Inside Diameter
0.59 in
End 2 Outside Diameter
1.08 in
End 1 Outside Diameter
1.08 in

Details

Includes
Clamps
Material
Plastic/Rubber
Features
Original Equipment Replacement
Color
Black
Item
Heater Outlet Hose
Number of Branchs
3
Fit Type
Specific

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.