Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Asm Htr Otlt

  • Mfr # 94543097

  • Zoro # G800552553


product price: $30.59
/ea

Key Features

Material
Rubber
End 1 Inside Diameter (in)
13/16 Inch
Centerline Length (in)
46-13/16 Inch
Number Of Branches
1
End 3 Inside Diameter (in)
15/16 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94543097
Zoro #
G800552553
UPC #
193468151039
Country of Origin
Unknown

Dimensions

End 1 Inside Diameter (in)
13/16 Inch
Centerline Length (in)
46-13/16 Inch
End 3 Inside Diameter (in)
15/16 Inch

Details

Material
Rubber
Number Of Branches
1

Description

Hose Asm Htr Otlt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.