This item is Discontinued.

Acdelco Hose-Frt Brk, 176-1909 176-1909

Hose-Frt Brk, 176-1909 (Discontinued)

  • Mfr # 176-1909
  • Zoro # G6804328
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
176-1909
Zoro #
G6804328
UPC #
-
Country of Origin
Unknown

Dimensions

Axis 1 Length
26.04 in
End 1 Thread Diameter (in)
0.4375 in

Details

Item
Front Passenger Side Hydraulic Brake Hose Assembly
Color
Black
Includes
Gasket; Mounting Hardware
End 1 Fitting Type
Female
Bracket Material
Steel
End 2 Fitting Type
Banjo
End 1 Type
Bubble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.