Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOSE HTR INL

  • Mfr # 22885825

  • Zoro # G402171053


product price: $47.39
/ea

Key Features

Features
Original Equipment Replacement
Height
3 in
Width
3 in
Includes
Clamps
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22885825
Zoro #
G402171053
UPC #
193000000000
Country of Origin
Unknown

Dimensions

Height
3 in
Width
3 in

Details

Features
Original Equipment Replacement
Includes
Clamps
Color
Black
Material
Textile Inforced Rubber
Fit Type
Specific

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.