Zoro Homepage

Housing Asm Eng Cool Therm, 12597172

  • Mfr # 12597172

  • Zoro # G1624810


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
9.75 in
Color
Natural
Height
3.443 in
Weight
1.15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12597172
Zoro #
G1624810
UPC #
-
Country of Origin
Unknown

Dimensions

Length
9.75 in
Height
3.443 in
Width
9.25 in
Inlet Port Diameter (in)
1.925 in
Mounting Hole Diameter
0.197 in
Outlet Port Diameter (in)
1.976 in
Flange Thickness (in)
0.472 in

Details

Item
Engine Coolant Thermostat Housing
Material
Aluminum
Color
Natural
Weight
1.15 lb
Number of Mount Holes
5
Bolt Hole Center To Center
3.071 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.