
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13349361
Zoro #
G5658281
UPC #
808709017318
Country of Origin
Unknown
Dimensions
Length
4.9 in
Width
2.5 in
Height
1.5 in
Details
Terminal Type
Blade
Weight
0.36 lb
Number of Terminals
8
Item
Heating and Air Conditioning Blower Motor Regulator
Housing Color
Black
Terminal Gender
Male
Description
AC Delco hvac blower control module's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac blower control module's for virtually every automobile on the road today. AC Delco hvac blower control module's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.