Zoro Homepage
This item is Discontinued.
Acdelco HVAC Blower Motor and Wheel, 15-80524 15-80524

HVAC Blower Motor and Wheel, 15-80524 (Discontinued)

  • Mfr # 15-80524
  • Zoro # G5724039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-80524
Zoro #
G5724039
UPC #
21625816777
Country of Origin
Unknown

Dimensions

Height (in)
7.38 in
Width (in)
7.38 in
Length (in)
7.75 in

Details

Item
Heating and Air Conditioning Blower Motor with Wheel
Voltage
12V DC
Terminal Type
Blade
Shaft Shape
Cylindrical
Features
Vented
Includes
Cage Wheel

Description

AC Delco hvac blower motor and wheel's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac blower motor and wheel's for virtually every automobile on the road today. AC Delco hvac blower motor and wheel's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.