
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-81637
Zoro #
G6300111
UPC #
707773554654
Country of Origin
Mexico
Dimensions
Length (in)
7.75 in
Width (in)
7.25 in
Shaft Length (in)
5.88 in
Shaft Diameter (in)
0.31 in
Motor Length (in)
5.89 in
Height (in)
7.25 in
Motor Diameter (in)
3.12 in
Details
Voltage
12V DC
Item
Heating and Air Conditioning Blower Motor with Wheel
Terminal Type
Blade
Includes
Cage Wheel
Shaft Shape
Cylindrical
Features
Vented
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.