Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco HVAC Blower Motor Control Module, 15-81931 15-81931

HVAC Blower Motor Control Module, 15-81931 (Discontinued)

  • Mfr # 15-81931
  • Zoro # G5648070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-81931
Zoro #
G5648070
UPC #
808709649830
Country of Origin
Unknown

Dimensions

Length
3.8 in
Height
2.1 in
Width
3.5 in

Details

Weight
0.35 lb
Terminal Type
Blade Pin
Item
Heating and Air Conditioning Blower Control Module
Number of Terminals
5
Connector Gender
Female
Attachment Type
Bolt-On, Snap-On
Number of Connectors
2

Description

AC Delco 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. AC Delco 's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.