
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-80552
Zoro #
G5802314
UPC #
707773452325
Country of Origin
Unknown
Dimensions
Width
4.03 in
Length
4.06 in
Height
4.03 in
Details
Weight
0.35 lb
Terminal Type
Blade
Number of Wires
2
Connector Shape
Rectangle
Terminal Gender
Male Female
Number of Bolt Holes
3
Number of Connectors
2
Item
Heating and Air Conditioning Blower Motor Resistor
Number of Terminals
9
Connector Gender
Male Female
Description
AC Delco hvac blower motor resistor's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac blower motor resistor's for virtually every automobile on the road today. AC Delco hvac blower motor resistor's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.