This item is Discontinued.

Acdelco Hvac Heater Hose 2004-2006 Mazda 3 2.3L 2.0L 16563M

This item is Discontinued.

Acdelco

Hvac Heater Hose 2004-2006 Mazda 3 2.3L 2.0L (Discontinued)

Mfr # 16563M
Zoro # G3335106
UPC # 21625751184
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16563M
Zoro #
G3335106
UPC #
21625751184
Country of Origin
Mexico

Description

ACDelco Professional, premium aftermarket Molded Heater Hoses are specially designed, factory-molded hoses to fit today’s smaller, tighter-fitting engine compartments. The hoses are GM OE style, meaning they are molded into the GM Original Equipment style and shape.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.