
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-31857
Zoro #
G5750690
UPC #
21625522678
Country of Origin
Unknown
Dimensions
Length
5 in
Width
4.8 in
Height
1.6 in
End 1 Outside Diameter
0.623 in
End 2 Outside Diameter
0.961 in
End 3 Outside Diameter (in)
1.201 in
Details
Type
T- Connector
Weight
0.13 lb
Material
Plastic
End 2 Type
Female Quick Connect
End 1 Type
Male Quick Connect
Item
Heater Hose Fitting
End 3 Type
Female Quick Connect
Fit Type
Specific
Shape
T Shaped
Description
AC Delco hvac heater hose fitting's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac heater hose fitting's for virtually every automobile on the road today. AC Delco hvac heater hose fitting's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.