
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12992647
Zoro #
G5554934
UPC #
808709018360
Country of Origin
Unknown
Dimensions
Width
0.8 in
Length
1 in
Height
0.8 in
Thickness
0.083 in
Inside Diameter
0.6 in
Outside Diameter
1 in
Details
Color
Black
Material
Metal, EPDM
Weight
0.03 lb
Item
Heater Inlet Pipe Seal (O-Ring)
Rim Shape
Flat
Description
AC Delco hvac heater pipe o-ring's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac heater pipe o-ring's for virtually every automobile on the road today. AC Delco hvac heater pipe o-ring's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.