
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-51359
Zoro #
G7334982
UPC #
808709500933
Country of Origin
Unknown
Dimensions
Width
4.03 in
Height
4.03 in
Length
6.06 in
Details
Weight
0.27 lb
Item
Heater Water Shut-Off Valve
Description
AC Delco hvac heater water shut-off valve's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac heater water shut-off valve's for virtually every automobile on the road today. AC Delco hvac heater water shut-off valve's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.