Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Ignition Lock Cylinder Set, 15841209 15841209

Ignition Lock Cylinder Set, 15841209 (Discontinued)

  • Mfr # 15841209
  • Zoro # G6192880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15841209
Zoro #
G6192880
UPC #
707773825822
Country of Origin
Unknown

Dimensions

Length
7.3 in
Height (in)
1.6 in
Width (in)
5.2 in

Details

Item
Uncoded Ignition Lock Cylinder
Material
Metal
Face Ring Color
Black
Tumbler Material
Metal
Features
Programming Required
Core Material
Metal

Description

AC Delco ignition lock cylinder set's built a reputation in the automotive industry for quality and craftmanship. We manufacture ignition lock cylinder set's for virtually every automobile on the road today. AC Delco ignition lock cylinder set's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.