15854952
Zoro #
G5840692
UPC #
808709047704
Country of Origin
Unknown
Dimensions
Length
9.75 in
Height (in)
5.25 in
Width (in)
5.25 in
Details
Item
Ignition Lock Solenoid
Description
AC Delco ignition lock solenoid's built a reputation in the automotive industry for quality and craftmanship. We manufacture ignition lock solenoid's for virtually every automobile on the road today. AC Delco ignition lock solenoid's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI