Zoro Homepage

Injector Asm-Emis Rdcn Fluid

  • Mfr # 55501991

  • Zoro # G600678859


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
0.39 lb
Length
3.9 in
Height
2.1 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55501991
Zoro #
G600678859
UPC #
808709953777
Country of Origin
Unknown

Dimensions

Length
3.9 in
Height
2.1 in
Width
3 in
Inlet Diameter
0.25 in
Nozzle Outlet Inside Diameter (in)
0.31 in

Details

Item
Emission Reduction Fluid Injector
Material
Steel
Weight
0.39 lb
Color
Silver
Inlet Gender
Male
Inlet Type
Quick Connect
Mounting Type
Bolt-On

Description

Injector Asm-Emis Rdcn Fluid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.