Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Injector Asm-M/Port Fuel, 19244616

  • Mfr # 19244616

  • Zoro # G4637758


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Type
Multi-Port Fuel Injection
Includes
Gasket
Length
4.25 in
Weight
0.2 lb
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19244616
Zoro #
G4637758
UPC #
707773669327
Country of Origin
Unknown

Dimensions

Length
4.25 in
Width
1.5 in
Height
1.44 in

Details

Type
Multi-Port Fuel Injection
Includes
Gasket
Weight
0.2 lb
Item
Multi-Port Fuel Injector Assembly
Terminal Gender
Male
Connector Gender
Female
Connector Shape
Oval
Number of Terminals
2
Terminal Type
Blade

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.