Zoro Homepage

Joint Kitprop Shf Universal, 19121436

  • Mfr # 19121436

  • Zoro # G3540038


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Width (in)
4 in
Mounting Type
Snap Ring
Length (in)
4.06 in
Height (in)
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19121436
Zoro #
G3540038
UPC #
808709929451
Country of Origin
Unknown

Dimensions

Width (in)
4 in
Length (in)
4.06 in
Height (in)
1.56 in

Details

Item
Drive Shaft Universal Joint Kit
Mounting Type
Snap Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.