Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp Asmhigh Mt Stop, 19330403

  • Mfr # 19330403

  • Zoro # G2158244


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Includes
Bulbs, Wiring Harness Included
Type
LED
Features
Provides visibility of brake light. Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors. GM Engineers design and validate OE parts specifically for your Chevrolet, Buick, GMC, or Cadillac vehicle. GM regularly updates production and service part designs to integrate new materials and technologies
Overall Height (In.)
66.82
Fits Brand
High Mount Stop LampFits the following vehicles: 2006-2010 Hummer H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19330403
Zoro #
G2158244
UPC #
808709910244
Country of Origin
Unknown

Dimensions

Overall Height (In.)
66.82
Width (in)
2.99

Details

Includes
Bulbs, Wiring Harness Included
Type
LED
Features
Provides visibility of brake light. Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors. GM Engineers design and validate OE parts specifically for your Chevrolet, Buick, GMC, or Cadillac vehicle. GM regularly updates production and service part designs to integrate new materials and technologies
Fits Brand
High Mount Stop LampFits the following vehicles: 2006-2010 Hummer H3
Material
Plastic
Weight
0.5
Connector Gender
Female
Connector Shape
Rectangular
Connector Quantity
1
Terminal Quantity
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.