Zoro Homepage

Lamphigh Mt Stop, 15030176

  • Mfr # 15030176

  • Zoro # G3543282


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Height
0.9 in
Includes
Mounting Hardware; Wiring Harness
Width
2.04 in
Length
16.09 in
Number of Terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15030176
Zoro #
G3543282
UPC #
808709587347
Country of Origin
Unknown

Dimensions

Height
0.9 in
Width
2.04 in
Length
16.09 in

Details

Item
High Mount Stop Lamp
Includes
Mounting Hardware; Wiring Harness
Number of Terminals
2
Bulb Base Type
Push
Connector Shape
Square
Number of Connectors
1
Connector Gender
Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.