Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Asm-Rr S/D, 10356951

  • Mfr # 10356951

  • Zoro # G2105412


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Door Latch AssemblyFits the following vehicles: 1999-2006 Chevrolet Silverado 1500, 1999-2004 Chevrolet Silverado 2500, 1999-2006 GMC Sierra 1500, 1999-2004 GMC Sierra 2500, 2001-2006 Chevrolet Silverado 2500 HD, 2001-2006 Chevrolet Silverado 3500, 2001-2006 GMC Sierra 2500 HD, 2001-2006 GMC Sierra 3500, 2007 Chevrolet Silverado 1500 Classic, 2007 Chevrolet Silverado 2500 HD Classic, 2007 Chevrolet Silverado 3500 Classic, 2007 GMC Sierra 1500 Classic, 2007 GMC Sierra 2500 HD Classic, 2007 GMC Sierra 3500 Classic
Overall Height (In.)
3-11/16 Inch
Features
Helps keep your vehicle's door securely closed until activated. Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors. GM Engineers design and validate OE parts specifically for your Chevrolet, Buick, GMC, or Cadillac vehicle. GM regularly updates production and service part designs to integrate new materials and technologies; Lockable
Color
Black
Material
Metal /Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10356951
Zoro #
G2105412
UPC #
808709896012
Country of Origin
Unknown

Dimensions

Overall Height (In.)
3-11/16 Inch
Tooth Thickness
6.6
Length (in)
4-3/16 Inch

Details

Fits Brand
Door Latch AssemblyFits the following vehicles: 1999-2006 Chevrolet Silverado 1500, 1999-2004 Chevrolet Silverado 2500, 1999-2006 GMC Sierra 1500, 1999-2004 GMC Sierra 2500, 2001-2006 Chevrolet Silverado 2500 HD, 2001-2006 Chevrolet Silverado 3500, 2001-2006 GMC Sierra 2500 HD, 2001-2006 GMC Sierra 3500, 2007 Chevrolet Silverado 1500 Classic, 2007 Chevrolet Silverado 2500 HD Classic, 2007 Chevrolet Silverado 3500 Classic, 2007 GMC Sierra 1500 Classic, 2007 GMC Sierra 2500 HD Classic, 2007 GMC Sierra 3500 Classic
Features
Helps keep your vehicle's door securely closed until activated. Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors. GM Engineers design and validate OE parts specifically for your Chevrolet, Buick, GMC, or Cadillac vehicle. GM regularly updates production and service part designs to integrate new materials and technologies; Lockable
Color
Black
Material
Metal /Plastic
Weight
0.94
Universal Or Specific Fit
Specific
Attachment Type
Bolts
Lockable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.