Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Link Asm-Frt Lwr Cont Rr, 23462008

  • Mfr # 23462008

  • Zoro # G700678360


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Length
11.427 in
Width
4.25 in
Height
4.25 in
Weight
2.2 lb
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23462008
Zoro #
G700678360
UPC #
808709937005
Country of Origin
Unknown

Dimensions

Length
11.427 in
Width
4.25 in
Height
4.25 in
Bushing Outside Diameter (in)
1.909 in
Bushing Inside Diameter (in)
0.48 in

Details

Item
Front Driver Side Rear Lower Control Link
Weight
2.2 lb
Material
Aluminum
Features
Pre-Greased
Grade Type
Regular
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Linkage End Type
Ball Joint
End 2 Type
Bushing

Description

Link Asm-Frt Lwr Cont Rr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.